Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # AS2351005-UNF1/4

  • Zoro # G2506310


product price: $57.75
/ea

Key Features

Overall Length
3-1/4"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS2351005-UNF1/4
Zoro #
G2506310
UPC #
-
Country of Origin
India

Dimensions

Overall Length
3-1/4"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
3/8"
Tap Thread Size
1/4"-28
Square Size
0.1910 in
Shank Length
1 31/32 in
75% Thread Drill Size
5.45mm
Tap Length Standard
DIN
Drill Bit Size
0.2170 in
55% Thread Drill Size
5.70 mm
Thread Size
1/4"-28
65% Thread Drill Size
7/32 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Standards
DIN/ANSI
Thread Direction
Right Hand
Tap Finish
TiN/Steam Oxide
Cutting Direction - Machining
Right Hand
Series
Prototex Synchrospeed
Helix Angle
40 Degrees
Tap Shank Standard
DIN/ANSI
Measurement System
Fractional Inch
Threads per Inch
28
Class of Fit
2B
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Secondary Material Application ISO Code
N, O, S
Thread Standard
UNF
Shank Type - Machining
Weldon Flat
Extended Neck
Yes
Features
For Long Chipping Materials
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Titanium
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
TIN/VAP
Coolant Fed
Non-Coolant Through
Thread Limit
H3, H4
List Number
AS2351005
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3 5/32 in, High Speed Steel, TiN/VAP, Thread Length 3/8 in, 75 Percent Thread Drill Size 5.45mm, Thread Limit H3/H4, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.