Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # EP2256312-UNC5/16

  • Zoro # G2514491


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-9/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2256312-UNC5/16
Zoro #
G2514491
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-9/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1/2"
Tap Thread Size
5/16"-18
Shank Length
3 11/32 in
Square Size
0.1930 in
Thread Size
5/16"-18
Drill Bit Size
0.2600 in
65% Thread Drill Size
17/64 in
75% Thread Drill Size
F
55% Thread Drill Size
I
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Hard Lube
Standards
DIN 2184-1
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Thread Standard
UNC
Threads per Inch
18
Measurement System
Fractional Inch
Thread Limit
H4, H5
Coolant Fed
Coolant Through
Tap Shank Standard
DIN 2184-1
Extended Neck
Yes
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Class of Fit
2B
Number of Pieces
1
List Number
EP2256312

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3 35/64 in, High Speed Steel, THL, Thread Length 15/32 in, 75 Percent Thread Drill Size F, Thread Limit H4/H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.