Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # EP2351302-UNF6

  • Zoro # G2514729


product price: $64.79
/ea

Key Features

Overall Length
2-1/4"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2351302-UNF6
Zoro #
G2514729
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-1/4"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
1/4"
Tap Thread Size
#6-40
Drill Bit Size
0.1160 in
55% Thread Drill Size
#31
Thread Size
#6-40
75% Thread Drill Size
#33
Shank Length
42.90 mm
Square Size
3.00mm
65% Thread Drill Size
#32
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 2184-1
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Class of Fit
2B
Thread Standard
UNF
Measurement System
Pipe
Threads per Inch
40
Extended Neck
Yes
Tap Shank Standard
DIN 2184-1
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, P
Thread Limit
H2, H3
Features
For Long Chipping Materials
Shank Type - Machining
Straight
Number of Pieces
1
List Number
EP2351302

Description

Spiral Flute Tap, Thread Size #6-40, UNF, Overall Length 56 mm, High Speed Steel, THL, Thread Length 6.5 mm, 75 Percent Thread Drill Size #33, Thread Limit H2/H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.