Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # EP2356302-UNF3/8

  • Zoro # G2514692


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2356302-UNF3/8
Zoro #
G2514692
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
9/16"
Tap Thread Size
3/8"-24
Shank Length
23.00 mm
Square Size
5.50mm
Drill Bit Size
0.3350 in
Thread Size
3/8"-24
65% Thread Drill Size
R
55% Thread Drill Size
11/32 in
75% Thread Drill Size
8.50mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Tap Finish
Hard Lube
Standards
DIN 2184-1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Spiral Direction
Right Hand
Tap Shank Standard
DIN 2184-1
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Threads per Inch
24
Measurement System
Fractional Inch
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Thread Standard
UNF
Helix Angle
45 Degrees
Primary Material Application ISO Code
K, M, N, P
Thread Limit
H3, H4
Extended Neck
Yes
Number of Pieces
1
List Number
EP2356302

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 100 mm, High Speed Steel, THL, Thread Length 15 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit H3/H4, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.