Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # M2251305-UNC5

  • Zoro # G2518369


product price: $49.85
/ea

Key Features

Overall Length
2-1/4"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2251305-UNC5
Zoro #
G2518369
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-1/4"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#5
Thread Length
1/4"
Tap Thread Size
#5-40
Shank Length
38.00 mm
Square Size
2.70mm
75% Thread Drill Size
#39
65% Thread Drill Size
#37
55% Thread Drill Size
#36
Drill Bit Size
0.1040 in
Thread Size
#5-40
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 2184-1
Tap Finish
TiN
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Class of Fit
2B
Helix Angle
40 Degrees
Primary Material Application ISO Code
M
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Secondary Material Application
Steel
Thread Limit
H2, H3
Features
For Long Chipping Materials
Thread Standard
UNC
Tap Shank Standard
DIN 2184-1
Primary Material Application
Stainless Steel
Threads per Inch
40
Secondary Material Application ISO Code
P
Extended Neck
Yes
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
List Number
M2251305
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #5-40, UNC, Overall Length 56 mm, High Speed Steel, TiN, Thread Length 6 mm, 75 Percent Thread Drill Size #39, Thread Limit H2/H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.