Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # M23563-UNF7/16

  • Zoro # G2519242


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-15/16"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M23563-UNF7/16
Zoro #
G2519242
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-15/16"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
9/16"
Tap Thread Size
7/16"-20
Shank Length
24.00 mm
65% Thread Drill Size
10.00 mm
Thread Size
7/16"-20
Square Size
6.20mm
75% Thread Drill Size
9.95mm
55% Thread Drill Size
10.20 mm
Drill Bit Size
0.3900 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 2184-1
Tap Finish
Steam Oxide
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Limit
H4, H5
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Primary Material Application
Stainless Steel
Helix Angle
40 Degrees
Secondary Material Application
Steel
Tap Shank Standard
DIN
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
P
Threads per Inch
20
List Number
M23563
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 100 mm, High Speed Steel, Black Oxide, Thread Length 15 mm, 75 Percent Thread Drill Size 9.95mm, Thread Limit H4/H5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.