Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # N21566-M16X1.5

  • Zoro # G2520012


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
12.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N21566-M16X1.5
Zoro #
G2520012
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
100.00mm
Shank Dia.
12.00mm
Tap Dimension Type
Metric
Tap Size
M16
Thread Length
15.00mm
Tap Thread Size
M16-1.50
55% Thread Drill Size
14.90 mm
Square Size
9.00mm
Drill Bit Size
14.50mm
65% Thread Drill Size
14.70 mm
Shank Length
42.00 mm
75% Thread Drill Size
14.50mm
Thread Size
M16x1.5
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 374
Tap Finish
Uncoated
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert N
Secondary Material Application
Composite, Nickel, Titanium
Measurement System
Metric
Helix Angle
35 Degrees
Extended Neck
Yes
Tap Shank Standard
DIN 374
Spiral Direction
Right Hand
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Secondary Material Application ISO Code
O, S
Thread Pitch
1.50mm
Thread Limit
6H
Primary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
List Number
N21566
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M16x1.5, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 15 mm, 75 Percent Thread Drill Size 14.50mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.