Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # P205183-M4

  • Zoro # G2522760


product price: $43.49
/ea

Key Features

Overall Length
113.00mm
Tap Style
Spiral Flute
Shank Dia.
4.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P205183-M4
Zoro #
G2522760
UPC #
-
Country of Origin
India

Dimensions

Overall Length
113.00mm
Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
7.00mm
Tap Thread Size
M4-0.70
75% Thread Drill Size
3.30mm
Drill Bit Size
3.30mm
Thread Size
M4x0.7
Square Size
3.40mm
Shank Length
91.00 mm
65% Thread Drill Size
3.40 mm
55% Thread Drill Size
3.50 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN371 L
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Secondary Material Application ISO Code
N, O
Primary Material Application ISO Code
P
Tap Shank Standard
DIN 371
Features
For Long Chipping Materials
Primary Material Application
Steel
Measurement System
Metric
Thread Pitch
0.70mm
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
Metric Coarse
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Limit
6H
Spiral Direction
Right Hand
Number of Pieces
1
List Number
P205183

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 112 mm, High Speed Steel, Bright (Uncoated), Thread Length 7 mm, 75 Percent Thread Drill Size 3.30mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.