Spiral Flute Tap, Plug 3 Flutes
Mfr # P2051832-M4
Zoro # G2522593
product price: $57.39
/eaKey Features
Overall Length
113.00mm
Tap Style
Spiral Flute
Shank Dia.
4.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2051832-M4
Zoro #
G2522593
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
113.00mm
Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
7.00mm
Tap Thread Size
M4-0.70
75% Thread Drill Size
3.30mm
65% Thread Drill Size
3.40 mm
Square Size
3.40mm
Thread Size
M4x0.7
Shank Length
91.00 mm
Drill Bit Size
3.30mm
55% Thread Drill Size
3.50 mm
Pitch Diameter Limit
6H
Description
Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 112 mm, High Speed Steel, THL, Thread Length 7 mm, 75 Percent Thread Drill Size 3.30mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.