Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # P20519-M2.2

  • Zoro # G2523007


product price: $48.29
/ea

Key Features

Overall Length
46.00mm
Tap Style
Spiral Flute
Shank Dia.
3.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20519-M2.2
Zoro #
G2523007
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
46.00mm
Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2.2
Thread Length
4.00mm
Tap Thread Size
M2.2-0.45
Shank Length
32.00 mm
65% Thread Drill Size
1.80 mm
Square Size
2.10mm
75% Thread Drill Size
1.75mm
Drill Bit Size
1.75mm
Thread Size
M2.2x0.45
55% Thread Drill Size
#49
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Measurement System
Metric
Extended Neck
Yes
Spiral Direction
Right Hand
Tap Shank Standard
DIN 371
Thread Limit
D3
Helix Angle
45 Degrees
Features
For Long Chipping Materials
Primary Material Application
Steel
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N, O
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Pitch
0.45mm
Primary Material Application ISO Code
P
Thread Standard
Metric Coarse
Number of Pieces
1
List Number
P20519

Description

Spiral Flute Tap, Thread Size M2.2x0.45, Metric, Overall Length 45 mm, High Speed Steel, Bright (Uncoated), Thread Length 4 mm, 75 Percent Thread Drill Size 1.75mm, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.