Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # P21519-M4.5X0.5

  • Zoro # G2900228


product price: $42.29
/ea

Key Features

Overall Length
72.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21519-M4.5X0.5
Zoro #
G2900228
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
72.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M4.5
Thread Length
8.00mm
Tap Thread Size
M4.5-0.50
75% Thread Drill Size
4.00mm
55% Thread Drill Size
4.15 mm
Shank Length
45.00 mm
65% Thread Drill Size
4.06 mm
Drill Bit Size
4.00mm
Thread Size
M4.5x0.5
Square Size
4.90mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Features
For Long Chipping Materials
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Shank Type - Machining
Straight
Measurement System
Metric
Thread Limit
6H
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Thread Pitch
0.50mm
Primary Material Application
Steel
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Tap Shank Standard
DIN 371
Primary Material Application ISO Code
P
Extended Neck
Yes
Secondary Material Application ISO Code
N, O
Number of Pieces
1
List Number
P21519

Description

Spiral Flute Tap, Thread Size M4.5x0.5, Metric, Overall Length 70 mm, High Speed Steel, Bright (Uncoated), Thread Length 8 mm, 75 Percent Thread Drill Size 4.00mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.