Zoro Homepage

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # P22559-UNC5/16

  • Zoro # G2901689


product price: $56.99
/ea

Key Features

Overall Length
3-5/8"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P22559-UNC5/16
Zoro #
G2901689
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-5/8"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1/2"
Tap Thread Size
5/16"-18
Drill Bit Size
0.2600 in
55% Thread Drill Size
I
65% Thread Drill Size
17/64 in
Shank Length
23.00 mm
Thread Size
5/16"-18
75% Thread Drill Size
F
Square Size
4.90mm
Pitch Diameter Limit
3B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
DIN 2184-1
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Secondary Material Application ISO Code
N, O
Thread Standard
UNC
Primary Material Application ISO Code
P
Threads per Inch
18
Measurement System
Fractional Inch
Helix Angle
45 Degrees
Tap Shank Standard
DIN 2184-1
Thread Limit
H3
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Class of Fit
3B
Shank Type - Machining
Straight
Extended Neck
Yes
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Features
For Long Chipping Materials
List Number
P22559
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Thread Length 12 mm, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.