Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # P2356905-UNF5/16

  • Zoro # G2902538


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Overall Length
3-5/8"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2356905-UNF5/16
Zoro #
G2902538
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-5/8"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1/2"
Tap Thread Size
5/16"-24
55% Thread Drill Size
9/32 in
Square Size
4.90mm
65% Thread Drill Size
J
Shank Length
23.00 mm
75% Thread Drill Size
I
Drill Bit Size
0.2720 in
Thread Size
5/16"-24
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 2184-1
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
Paradur Xpert P
Measurement System
Fractional Inch
Thread Standard
UNF
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Class of Fit
2B
Threads per Inch
24
Primary Material Application
Steel
Thread Limit
H3, H4
Tap Shank Standard
DIN 2184-1
Secondary Material Application ISO Code
N, O
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
List Number
P2356905
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 90 mm, High Speed Steel, TiN, Thread Length 12 mm, 75 Percent Thread Drill Size I, Thread Limit H3/H4, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.