Zoro Homepage

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # P28569-BSW7/16

  • Zoro # G2903481


product price: $85.75
/ea
Free Shipping & Returns

Key Features

Overall Length
3-15/16"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P28569-BSW7/16
Zoro #
G2903481
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-15/16"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
9/16"
Tap Thread Size
7/16"-14
Shank Length
15/16 in
55% Thread Drill Size
W
Thread Size
7/16"-14
65% Thread Drill Size
V
75% Thread Drill Size
U
Square Size
0.2440 in
Drill Bit Size
0.3620 in
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
BSW
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Helix Angle
45 Degrees
Primary Material Application ISO Code
P
Extended Neck
Yes
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Secondary Material Application ISO Code
N, O
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 2184-1
Spiral Direction
Right Hand
Threads per Inch
14
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Limit
Medium
Thread Standard
BSW
List Number
P28569
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, BSW, Overall Length 3 15/16 in, High Speed Steel, Bright (Uncoated), Thread Length 19/32 in, 75 Percent Thread Drill Size U, Thread Limit Medium, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.