Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # S2156302-M10X1

  • Zoro # G2905073


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Overall Length
91.00mm
Tap Style
Spiral Flute
Shank Dia.
10.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2156302-M10X1
Zoro #
G2905073
UPC #
-
Country of Origin
India

Dimensions

Overall Length
91.00mm
Shank Dia.
10.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
10.00mm
Tap Thread Size
M10-1.00
75% Thread Drill Size
9.00mm
55% Thread Drill Size
9.25 mm
Shank Length
51.00 mm
Thread Size
M10x1
Square Size
8.00mm
Drill Bit Size
9.00mm
65% Thread Drill Size
23/64 in
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 371
Tap Finish
Hard Lube
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Synchrospeed
Tap Shank Standard
DIN 371
Helix Angle
40 Degrees
Measurement System
Metric
Thread Standard
Metric Fine
Thread Pitch
1.00mm
Shank Type - Machining
Weldon Flat
Primary Material Application ISO Code
K, M, P
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Titanium
Secondary Material Application ISO Code
N, O, S
Spiral Direction
Right Hand
Thread Limit
6HX
Primary Material Application
Cast Iron, Stainless Steel, Steel
List Number
S2156302
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1, Metric, Overall Length 90 mm, High Speed Steel, THL, Thread Length 10.5 mm, 75 Percent Thread Drill Size 9.00mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.