Spiral Flute Tap, Plug 3 Flutes
Mfr # S2156305-M10X1.25
Zoro # G2905049
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Overall Length
102.00mm
Tap Style
Spiral Flute
Shank Dia.
10.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S2156305-M10X1.25
Zoro #
G2905049
UPC #
-
Country of Origin
India
Dimensions
Overall Length
102.00mm
Shank Dia.
10.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
13.00mm
Tap Thread Size
M10-1.25
Drill Bit Size
8.75mm
55% Thread Drill Size
9.10 mm
Shank Length
61.00 mm
65% Thread Drill Size
8.90 mm
Square Size
8.00mm
75% Thread Drill Size
11/32 in
Thread Size
M10x1.25
Pitch Diameter Limit
6HX
Description
Spiral Flute Tap, Thread Size M10x1.25, Metric, Overall Length 100 mm, High Speed Steel, TiN/VAP, Thread Length 13.5 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.