Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # TC120-M10-C1-WW60AG

  • Zoro # G2905557


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
10.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC120-M10-C1-WW60AG
Zoro #
G2905557
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
100.00mm
Shank Dia.
10.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
33.00mm
Tap Thread Size
M10-1.50
55% Thread Drill Size
8.90 mm
Thread Size
M10x1.5
Square Size
8.00mm
75% Thread Drill Size
8.50mm
Shank Length
61.00 mm
65% Thread Drill Size
11/32 in
Drill Bit Size
9.30mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN/Steam Oxide
Thread Direction
Right Hand
Tap Thread Type
Metric
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Supreme
Material Grade - Machining
WW60AG
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Extended Neck
No
Measurement System
Metric
Thread Pitch
1.50mm
Coolant Fed
Coolant Through
Features
For Long Chipping Materials
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
N
Spiral Direction
Right Hand
Thread Limit
6HX
Tap Shank Standard
DIN 371
Number of Pieces
1
List Number
TC120-M-C1

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, High Speed Steel, TiN, Thread Length 33 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.