Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # TC121-M2-C0-WW60RG

  • Zoro # G2905758


product price: $97.95
/ea
Free Shipping & Returns

Key Features

Overall Length
46.00mm
Tap Style
Spiral Flute
Shank Dia.
3.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC121-M2-C0-WW60RG
Zoro #
G2905758
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
46.00mm
Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2
Thread Length
4.00mm
Tap Thread Size
M2-0.40
Square Size
2.10mm
Shank Length
37.40 mm
Drill Bit Size
1.60mm
Thread Size
M2x0.4
55% Thread Drill Size
#51
75% Thread Drill Size
1.60mm
65% Thread Drill Size
1.65 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiAlN
Standards
DIN 371
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Supreme
Thread Limit
6HX
Tap Shank Standard
DIN 371
Primary Material Application ISO Code
P
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
K, M, N
Extended Neck
Yes
Spiral Direction
Right Hand
Thread Pitch
0.40mm
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WW60RG
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Shank Type - Machining
Straight
Measurement System
Metric
Helix Angle
40 Degrees
Number of Pieces
1
List Number
TC121-M-C0

Description

Spiral Flute Tap, Thread Size M2x0.4, Metric, Overall Length 45 mm, High Speed Steel, TiAlN, Thread Length 4 mm, 75 Percent Thread Drill Size 1.60mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.