Spiral Flute Tap Plug, 3 Flutes
Mfr # TC142-M2.5-C0-WY80FC
Zoro # G2906071
product price: $63.29
/eaKey Features
Overall Length
51.00mm
Tap Style
Spiral Flute
Shank Dia.
3.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC142-M2.5-C0-WY80FC
Zoro #
G2906071
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
51.00mm
Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2.5
Thread Length
4.00mm
Tap Thread Size
M2.5-0.45
Thread Size
M2.5x0.45
Shank Length
37.50 mm
Drill Bit Size
2.05mm
65% Thread Drill Size
2.10 mm
75% Thread Drill Size
#46
Square Size
2.10mm
55% Thread Drill Size
#44
Pitch Diameter Limit
6HX
Description
Spiral Flute Tap, Thread Size M2.5x0.45, Metric, Overall Length 50 mm, High Speed Steel, Black Oxide, Thread Length 4 mm, 75 Percent Thread Drill Size #46, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.