Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # TC142-M3-C0-WY80FC

  • Zoro # G2906272


product price: $57.25
/ea

Key Features

Overall Length
57.00mm
Tap Style
Spiral Flute
Shank Dia.
3.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC142-M3-C0-WY80FC
Zoro #
G2906272
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
57.00mm
Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
6.00mm
Tap Thread Size
M3-0.50
Square Size
2.70mm
65% Thread Drill Size
#38
75% Thread Drill Size
2.50mm
Drill Bit Size
2.50mm
Shank Length
38.00 mm
55% Thread Drill Size
#37
Thread Size
M3x0.5
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
Steam Oxide
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Supreme
Tap Shank Standard
DIN 371
Primary Material Application ISO Code
M
Spiral Direction
Right Hand
Measurement System
Metric
Secondary Material Application ISO Code
P
Helix Angle
50 Degrees
Thread Limit
6HX
Extended Neck
Yes
Secondary Material Application
Steel
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Thread Pitch
0.50mm
Primary Material Application
Stainless Steel
Features
Chip Control
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WY80FC
Number of Pieces
1
List Number
TC142-M-C0

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, High Speed Steel, Black Oxide, Thread Length 6 mm, 75 Percent Thread Drill Size 2.50mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.