Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # TC142-M6-C0-WW60RB

  • Zoro # G2906412


product price: $86.85
/ea
Free Shipping & Returns

Key Features

Overall Length
81.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC142-M6-C0-WW60RB
Zoro #
G2906412
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
81.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
10.00mm
Tap Thread Size
M6-1.00
75% Thread Drill Size
5.00mm
55% Thread Drill Size
5.25 mm
Shank Length
50.00 mm
Thread Size
M6x1
65% Thread Drill Size
13/64 in
Drill Bit Size
5.00mm
Square Size
4.90mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
TiAlN
Thread Direction
Right Hand
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Supreme
Shank Type - Machining
Straight
Secondary Material Application ISO Code
P
Thread Limit
6HX
Features
Wear Resistance
Thread Pitch
1.00mm
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M
Thread Standard
Metric Coarse
Secondary Material Application
Steel
Extended Neck
Yes
Helix Angle
50 Degrees
Measurement System
Metric
Tap Shank Standard
DIN 371
Spiral Direction
Right Hand
Primary Material Application
Stainless Steel
Material Grade - Machining
WW60RB
List Number
TC142-M-C0
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, TiAlN, Thread Length 10 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.