Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # TC142-M6-L0-WY80FC

  • Zoro # G2907018


product price: $64.25
/ea

Key Features

Overall Length
81.00mm
Tap Style
Spiral Flute
Shank Dia.
4.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC142-M6-L0-WY80FC
Zoro #
G2907018
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
81.00mm
Shank Dia.
4.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
10.00mm
Tap Thread Size
M6-1.00
Thread Size
M6x1
Square Size
3.40mm
Drill Bit Size
5.00mm
Shank Length
21.00 mm
55% Thread Drill Size
5.25 mm
65% Thread Drill Size
13/64 in
75% Thread Drill Size
5.00mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Steam Oxide
Standards
DIN 376
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Supreme
Extended Neck
Yes
Helix Angle
50 Degrees
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
M
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 376
Features
Chip Control
Material Grade - Machining
WY80FC
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Measurement System
Metric
Thread Pitch
1.00mm
Secondary Material Application
Steel
Primary Material Application
Stainless Steel
Thread Limit
6HX
Number of Pieces
1
List Number
TC142-M-L0

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, Black Oxide, Thread Length 10 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.