Zoro Homepage

Spiral Flute Tap, Plug, 3

  • Mfr # S2051302-M2

  • Zoro # G2904111


product price: $59.39
/ea

Key Features

Overall Length
71.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2051302-M2
Zoro #
G2904111
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
71.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M2
Thread Length
4.00mm
Tap Thread Size
M2-0.40
75% Thread Drill Size
1.60mm
55% Thread Drill Size
#51
65% Thread Drill Size
1.65 mm
Square Size
4.90mm
Shank Length
62.40 mm
Thread Size
M2x0.4
Drill Bit Size
1.60mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
Hard Lube
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur Synchrospeed
Helix Angle
40 Degrees
Tap Shank Standard
DIN 371
Thread Limit
6HX
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Titanium
Features
For Long Chipping Materials
Coolant Fed
Coolant Through
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
Metric Coarse
Thread Pitch
0.40mm
Secondary Material Application ISO Code
N, O, S
Shank Type - Machining
Weldon Flat
Extended Neck
Yes
Primary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Measurement System
Metric
Number of Pieces
1
List Number
S2051302

Description

Spiral Flute Tap, Thread Size M2x0.4, Metric, Overall Length 70 mm, High Speed Steel, THL, Thread Length 4 mm, 75 Percent Thread Drill Size 1.60mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.