Spiral Flute Tap, Plug, 3
Mfr # TC142-M10-C0-WY80FC
Zoro # G2905931
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Overall Length
102.00mm
Tap Style
Spiral Flute
Shank Dia.
10.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC142-M10-C0-WY80FC
Zoro #
G2905931
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
102.00mm
Shank Dia.
10.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
15.00mm
Tap Thread Size
M10-1.50
65% Thread Drill Size
11/32 in
Square Size
8.00mm
Shank Length
61.00 mm
Thread Size
M10x1.5
55% Thread Drill Size
8.90 mm
Drill Bit Size
8.50mm
75% Thread Drill Size
8.50mm
Pitch Diameter Limit
6HX
Description
Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, High Speed Steel, Black Oxide, Thread Length 15 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.