Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # 21466-M14X1

  • Zoro # G2896341


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
11.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21466-M14X1
Zoro #
G2896341
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
100.00mm
Shank Dia.
11.00mm
Tap Size
M14
Tap Dimension Type
Metric
Thread Length
16.00mm
Tap Thread Size
M14-1.00
Square Size
9.00mm
Thread Size
M14x1
Drill Bit Size
13.00mm
Shank Length
29.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
Uncoated
Thread Direction
Right Hand
Standards
DIN 374
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Coolant Fed
Non-Coolant Through
Thread Limit
6HX
Primary Material Application ISO Code
P, S
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Pitch
1.00mm
Extended Neck
Yes
Tap Shank Standard
DIN 374
Primary Material Application
Nickel, Steel, Titanium
Shank Type - Machining
Straight
Measurement System
Metric
Helix Angle
15 Degrees
Spiral Direction
Right Hand
Thread Standard
Metric Fine
Secondary Material Application ISO Code
N
Features
For Long Chipping Materials
Number of Pieces
1
List Number
21466

Description

Spiral Flute Tap, Thread Size M14x1, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 16 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.