Zoro Homepage

Spiral Flute Tap, Plug, 4

  • Mfr # EP2058302-M14

  • Zoro # G2511962


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
11.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2058302-M14
Zoro #
G2511962
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
110.00mm
Shank Dia.
11.00mm
Tap Size
M14
Tap Dimension Type
Metric
Tap Thread Size
M14-2.00
Thread Length
20.00mm
Square Size
9.00mm
Drill Bit Size
12.00mm
Thread Size
M14x2
75% Thread Drill Size
12.00mm
55% Thread Drill Size
12.50 mm
65% Thread Drill Size
31/64 in
Shank Length
29.00 mm
Pitch Diameter Limit
6GX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Standards
DIN 376
Tap Finish
Hard Lube
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Measurement System
Metric
Thread Limit
6GX
Helix Angle
45 Degrees
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Thread Pitch
2.00mm
Tap Shank Standard
DIN 376
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Number of Pieces
1
List Number
EP2058302

Description

Spiral Flute Tap, Thread Size M14x2, Metric, Overall Length 110 mm, High Speed Steel, THL, Thread Length 20 mm, 75 Percent Thread Drill Size 12.00mm, Thread Limit 6GX, Class of Fit 6GX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.