Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # EP2256312-UNC1/2

  • Zoro # G2514500


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-5/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
3/8"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2256312-UNC1/2
Zoro #
G2514500
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4-5/16"
Shank Dia.
3/8"
Tap Size
1/2"
Tap Dimension Type
Inch
Thread Length
11/16"
Tap Thread Size
1/2"-13
Shank Length
3 29/32 in
Thread Size
1/2"-13
65% Thread Drill Size
11.00 mm
55% Thread Drill Size
11.30 mm
75% Thread Drill Size
27/64 in
Square Size
0.2760 in
Drill Bit Size
0.4250 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Tap Finish
Hard Lube
Standards
DIN 2184-1
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Shank Type - Machining
Straight
Threads per Inch
13
Helix Angle
45 Degrees
Extended Neck
Yes
Thread Standard
UNC
Thread Limit
H5, H6
Tap Shank Standard
DIN 2184-1
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Right Hand
Coolant Fed
Coolant Through
Class of Fit
2B
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Number of Pieces
1
List Number
EP2256312

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 21/64 in, High Speed Steel, THL, Thread Length 45/64 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H5/H6, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.