Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # 21460-M24X2

  • Zoro # G2896140


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
18.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21460-M24X2
Zoro #
G2896140
UPC #
-
Country of Origin
India

Dimensions

Overall Length
140.00mm
Shank Dia.
18.00mm
Tap Size
M24
Tap Dimension Type
Metric
Thread Length
26.00mm
Tap Thread Size
M24-2.00
Drill Bit Size
22.00mm
Shank Length
47.00 mm
75% Thread Drill Size
22.00mm
Thread Size
M24x2
65% Thread Drill Size
7/8 in
Square Size
14.50mm
55% Thread Drill Size
22.50 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Standards
DIN 374
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
Paradur N
Shank Type - Machining
Straight
Tap Shank Standard
DIN 374
Extended Neck
No
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
D6, D7
Primary Material Application ISO Code
K, N, P
Thread Pitch
2.00mm
Spiral Direction
Right Hand
Measurement System
Metric
Thread Standard
Metric Fine
Helix Angle
15 Degrees
Features
For Long Chipping Materials
List Number
21460
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M24x2, Metric, Overall Length 140 mm, High Speed Steel, Bright (Uncoated), Thread Length 26 mm, 75 Percent Thread Drill Size 22.00mm, Thread Limit D6/D7, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.