Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # 2146006-M20X1.5

  • Zoro # G2895921


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2146006-M20X1.5
Zoro #
G2895921
UPC #
-
Country of Origin
India

Dimensions

Overall Length
125.00mm
Shank Dia.
16.00mm
Tap Size
M20
Tap Dimension Type
Metric
Tap Thread Size
M20-1.50
Thread Length
24.00mm
Drill Bit Size
18.50mm
65% Thread Drill Size
18.75 mm
Square Size
12.00mm
75% Thread Drill Size
18.50mm
Shank Length
45.00 mm
55% Thread Drill Size
18.90 mm
Thread Size
M20x1.5
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Tap Finish
TiCN
Standards
DIN 374
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
Paradur N
Primary Material Application ISO Code
K, N, P
Helix Angle
15 Degrees
Thread Limit
D5, D6
Thread Pitch
1.50mm
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Right Hand
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Features
For Long Chipping Materials
Tap Shank Standard
DIN 374
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Number of Pieces
1
List Number
2146006

Description

Spiral Flute Tap, Thread Size M20x1.5, Metric, Overall Length 125 mm, High Speed Steel, TiCN, Thread Length 24 mm, 75 Percent Thread Drill Size 18.50mm, Thread Limit D5/D6, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.