Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # 22466-UNC1/2

  • Zoro # G2897997


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-5/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
3/8"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22466-UNC1/2
Zoro #
G2897997
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4-5/16"
Shank Dia.
3/8"
Tap Size
1/2"
Tap Dimension Type
Inch
Thread Length
15/16"
Tap Thread Size
1/2"-13
75% Thread Drill Size
27/64 in
Drill Bit Size
0.4250 in
Square Size
7.00mm
Thread Size
1/2"-13
55% Thread Drill Size
11.30 mm
Shank Length
27.00 mm
65% Thread Drill Size
11.00 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
Uncoated
Tap Thread Type
UNC
Standards
DIN 2184-1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Coolant Fed
Non-Coolant Through
Features
For Long Chipping Materials
Secondary Material Application ISO Code
N
Shank Type - Machining
Straight
Helix Angle
15 Degrees
Primary Material Application ISO Code
P, S
Thread Limit
H5, H6
Thread Standard
UNC
Spiral Direction
Right Hand
Threads per Inch
13
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Measurement System
Fractional Inch
Primary Material Application
Nickel, Steel, Titanium
Tap Shank Standard
DIN 2184-1
Class of Fit
2B
Number of Pieces
1
List Number
22466

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Thread Length 23 mm, 75 Percent Thread Drill Size 27/64 in, Thread Limit H5/H6, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.