Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # 22466-UNC7/16

  • Zoro # G2898058


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-15/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
5/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22466-UNC7/16
Zoro #
G2898058
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-15/16"
Shank Dia.
5/16"
Tap Size
7/16"
Tap Dimension Type
Inch
Thread Length
13/16"
Tap Thread Size
7/16"-14
Square Size
6.20mm
Drill Bit Size
0.3700 in
Thread Size
7/16"-14
65% Thread Drill Size
V
Shank Length
24.00 mm
55% Thread Drill Size
W
75% Thread Drill Size
U
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
UNC
Tap Finish
Uncoated
Thread Direction
Right Hand
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Measurement System
Fractional Inch
Helix Angle
15 Degrees
Thread Standard
UNC
Secondary Material Application ISO Code
N
Shank Type - Machining
Straight
Threads per Inch
14
Features
For Long Chipping Materials
Tap Shank Standard
DIN 2184-1
Class of Fit
2B
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
H4, H5
Primary Material Application
Nickel, Steel, Titanium
Extended Neck
Yes
Primary Material Application ISO Code
P, S
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
List Number
22466
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 20 mm, 75 Percent Thread Drill Size U, Thread Limit H4/H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.