Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # 23450-UNF7/8

  • Zoro # G2554857


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-15/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
11/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23450-UNF7/8
Zoro #
G2554857
UPC #
-
Country of Origin
India

Dimensions

Overall Length
4-15/16"
Shank Dia.
11/16"
Tap Size
7/8"
Tap Dimension Type
Inch
Pitch Diameter Limit
3B
Tap Thread Size
7/8"-14
Thread Length
11/16"
Drill Bit Size
0.8030 in
65% Thread Drill Size
13/16 in
Thread Size
7/8"-14
55% Thread Drill Size
20.90 mm
Square Size
14.50mm
75% Thread Drill Size
20.40mm
Shank Length
47.00 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
List Number
23450
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
UNF
Number of Pieces
1
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur N
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, N, P
Thread Standard
UNF
Class of Fit
3B
Thread Limit
H4
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Threads per Inch
14
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
DIN 2184-1
Extended Neck
Yes
Helix Angle
15 Degrees

Description

Spiral Flute Tap, Thread Size 7/8 In.-14, UNF, Overall Length 125 mm, High Speed Steel, Bright (Uncoated), Thread Length 18 mm, 75 Percent Thread Drill Size 20.40mm, Thread Limit H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.