Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # N21566-M16X1

  • Zoro # G2520067


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
12.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N21566-M16X1
Zoro #
G2520067
UPC #
-
Country of Origin
India

Dimensions

Overall Length
100.00mm
Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Thread Length
15.00mm
Tap Thread Size
M16-1.00
Shank Length
42.00 mm
Thread Size
M16x1
Square Size
9.00mm
Drill Bit Size
15.00mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
Uncoated
Thread Direction
Right Hand
Standards
DIN 374
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert N
Helix Angle
35 Degrees
Primary Material Application ISO Code
N
Secondary Material Application ISO Code
O, S
Thread Limit
6H
Thread Pitch
1.00mm
Shank Type - Machining
Straight
Tap Shank Standard
DIN 374
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Secondary Material Application
Composite, Nickel, Titanium
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Metric
Extended Neck
Yes
List Number
N21566
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M16x1, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 15 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.