Spiral Flute Tap, Plug 4 Flutes
Mfr # P20569-M45
Zoro # G2898572
product price: $751.99
/ea
Free Shipping & Returns
Key Features
Overall Length
220.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
36.00mm
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P20569-M45
Zoro #
G2898572
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
220.00mm
Shank Dia.
36.00mm
Tap Size
M45
Tap Dimension Type
Metric
Tap Thread Size
M45-4.50
Thread Length
45.00mm
Drill Bit Size
40.50mm
Thread Size
M45x4.5
Square Size
29.00mm
Shank Length
103.00 mm
Pitch Diameter Limit
6H
Description
Spiral Flute Tap, Thread Size M45x4.5, Metric, Overall Length 220 mm, High Speed Steel, Bright (Uncoated), Thread Length 45 mm, Thread Limit D8/D9, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.