Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # P28569-BSW3/4

  • Zoro # G2903439


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-15/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P28569-BSW3/4
Zoro #
G2903439
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4-15/16"
Shank Dia.
9/16"
Tap Size
3/4"
Tap Dimension Type
Inch
Thread Length
1"
Tap Thread Size
3/4"-10
Thread Size
3/4"-10
75% Thread Drill Size
16.50mm
55% Thread Drill Size
17.20 mm
Square Size
0.4330 in
Drill Bit Size
0.6460 in
65% Thread Drill Size
16.90 mm
Shank Length
1 23/32 in
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Standards
DIN 2184-1
Tap Thread Type
BSW
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Helix Angle
45 Degrees
Primary Material Application
Steel
Threads per Inch
10
Measurement System
Fractional Inch
Thread Standard
BSW
Extended Neck
Yes
Secondary Material Application ISO Code
N, O
Thread Limit
Medium
Tap Shank Standard
DIN 2184-1
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Shank Type - Machining
Straight
Number of Pieces
1
List Number
P28569

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, BSW, Overall Length 4 59/64 in, High Speed Steel, Bright (Uncoated), Thread Length 63/64 in, 75 Percent Thread Drill Size 16.50mm, Thread Limit Medium, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.