Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # P205599-EGM14

  • Zoro # G2523320


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
12.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P205599-EGM14
Zoro #
G2523320
UPC #
-
Country of Origin
India

Dimensions

Overall Length
110.00mm
Shank Dia.
12.00mm
Tap Size
M14
Tap Dimension Type
Metric
Tap Thread Size
M14-2.00
Thread Length
20.00mm
Pitch Diameter Limit
6HMOD
Shank Length
42.00 mm
75% Thread Drill Size
12.00 mm
65% Thread Drill Size
31/64 in
Thread Size
M14x2
Square Size
9.00 mm
55% Thread Drill Size
12.50 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
EGM
Number of Pieces
1
Standards
DIN 40 435
Thread Direction
Right Hand
List Number
P205599
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Class of Fit
6HMOD
Thread Pitch
2.00mm
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Primary Material Application ISO Code
P
Thread Limit
6HMOD
Primary Material Application
Steel
Features
For Long-Chipping Materials
Secondary Material Application ISO Code
N, O
Material Grade - Machining
Vanadium High Speed Steel
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Measurement System
Metric
Shank Type - Machining
Straight
Thread Standard
Metric
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M14x2, Metric, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20 mm, Tap Chamfer Modified Bottoming, Thread Limit 6HMOD, Class of Fit 6HMOD, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.