Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # P235692-UNEF5/8

  • Zoro # G2902678


product price: $128.66
/ea
Free Shipping & Returns

Key Features

Overall Length
3-15/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1/2"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P235692-UNEF5/8
Zoro #
G2902678
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-15/16"
Shank Dia.
1/2"
Tap Size
5/8"
Tap Dimension Type
Inch
Thread Length
9/16"
Tap Thread Size
5/8"-24
Thread Size
5/8"-24
Shank Length
85.00 mm
Square Size
9.00mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Standards
DIN 2184-1
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
UNEF
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Thread Limit
2B
Tap Shank Standard
DIN 2184-1
Coolant Fed
Non-Coolant Through
Threads per Inch
24
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Secondary Material Application ISO Code
N, O
Measurement System
Fractional Inch
Class of Fit
2B
Thread Standard
UNEF
Helix Angle
45 Degrees
Primary Material Application ISO Code
P
Extended Neck
Yes
Spiral Direction
Right Hand
Primary Material Application
Steel
Number of Pieces
1
List Number
P235692

Description

Spiral Flute Tap, Thread Size 5/8 In.-24, UNEF, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 15 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.