Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # TC120-M16-L1-WW60AG

  • Zoro # G2905581


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Overall Length
120.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
12.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC120-M16-L1-WW60AG
Zoro #
G2905581
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
120.00mm
Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Tap Thread Size
M16-2.00
Thread Length
52.00mm
75% Thread Drill Size
14.00mm
55% Thread Drill Size
14.50 mm
Drill Bit Size
15.10mm
Shank Length
42.00 mm
65% Thread Drill Size
9/16 in
Thread Size
M16x2
Square Size
9.00mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Standards
DIN 376
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
TiN/Steam Oxide
Cutting Direction - Machining
Right Hand
Series
Supreme
Primary Material Application ISO Code
P
Measurement System
Metric
Spiral Direction
Right Hand
Thread Pitch
2.00mm
Material Grade - Machining
WW60AG
Thread Limit
6HX
Shank Type - Machining
Straight
Features
For Long Chipping Materials
Helix Angle
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Tap Shank Standard
DIN 376
Secondary Material Application ISO Code
N
Coolant Fed
Coolant Through
Extended Neck
No
Primary Material Application
Steel
Thread Standard
Metric Coarse
Number of Pieces
1
List Number
TC120-M-L1

Description

Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 120 mm, High Speed Steel, TiN, Thread Length 52 mm, 75 Percent Thread Drill Size 14.00mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.