Zoro Homepage

Spiral Flute Taps, Hand- and Machine Taps, HSS/-E, 29100-TR16X4, Threa

  • Mfr # 29100-TR16X4

  • Zoro # G300028602


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Thread pitch
4mm
Functional length
220mm
Thread length
120mm
Tap chamfer length
96mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29100-TR16X4
Zoro #
G300028602
UPC #
4042446035662
Country of Origin
Germany

Dimensions

Functional length
220mm
Thread length
120mm
Tap chamfer length
96mm
Tap Thread Size
Tr 16x4
Hole Diameter
12.25mm
Usable length
191mm
Connection diameter
11mm
Driving square length
12mm
Clamping width
9mm

Details

Number of Flutes
4
Thread pitch
4mm
Number of grooves
3

Description

Spiral Flute Taps, Hand- and Machine Taps, HSS/-E, 29100-TR16X4, Thread profile - Tr 16x4, for ISO material groups K, N, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.