This item is Discontinued.

Walter Spiral Flute Taps, Hand- and Machine Taps, HSS/-E, 29100-TR22X5, Threa 29100-TR22X5

Spiral Flute Taps, Hand- and Machine Taps, HSS/-E, 29100-TR22X5, Threa (Discontinued)

  • Mfr # 29100-TR22X5
  • Zoro # G200028573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29100-TR22X5
Zoro #
G200028573
UPC #
4042446035693
Country of Origin
Germany

Dimensions

Tap Thread Size
Tr 22x5
Thread length
150mm
Connection diameter (h9)
16mm
Clamping width
12mm
Driving square length
15mm
Usable length
220mm
Functional length
265mm

Details

Number of Flutes
4
Tap Finish
uncoated
Application
Left-hand helix
Series
TMB
Number of grooves
3EA
Thread pitch
5mm

Description

Spiral Flute Taps, Hand- and Machine Taps, HSS/-E, 29100-TR22X5, Thread profile - Tr 22x5, for ISO material groups K, N, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.