Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Taps, HSS-E, 22410206-UNC10, Thread Profile - UNC No 10-24,

  • Mfr # 22410206-UNC10

  • Zoro # G100028581


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Number of grooves
3
Thread length
16mm
Connection diameter
6mm
Clamping width
4.9mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22410206-UNC10
Zoro #
G100028581
UPC #
4042446294601
Country of Origin
India

Dimensions

Thread length
16mm
Connection diameter
6mm
Clamping width
4.9mm
Usable length
16mm
Driving square length
8mm
Tap Thread Size
4.826mm
Hole Diameter
3.9mm
Functional length
70mm
Tap chamfer length
2.65mm

Details

Number of Flutes
4
Number of grooves
3

Description

Spiral Flute Taps, HSS-E, 22410206-UNC10, Thread Profile - UNC #10-24, for ISO material groups S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.