Spiral Flute Taps, Taps HSS-E, Supreme Specialist, TC121-M12-L1-WW60RG

  • Mfr # TC121-M12-L1-WW60RG

  • Zoro # G000028414


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M 12
Number of Flutes
4
Functional length
110mm
Clamping width
7mm
Tap chamfer length
4.91mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC121-M12-L1-WW60RG
Zoro #
G000028414
UPC #
4042446280581
Country of Origin
Germany

Dimensions

Tap Thread Size
M 12
Functional length
110mm
Clamping width
7mm
Tap chamfer length
4.91mm
Thread length
16mm
Hole Diameter
10.2mm
Connection diameter
9mm
Usable length
83mm
Driving square length
10mm

Details

Number of Flutes
4
Thread pitch
1.75mm
Number of grooves
4

Description

Spiral Flute Taps, Taps HSS-E, Supreme Specialist, TC121-M12-L1-WW60RG, Thread profile - M 12, for ISO material groups P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.