Zoro Homepage

Spiral Flute Taps, thread profile: EGUNC No 2-56, thread hand: Right, co

  • Mfr # TC117.STIUNC2-B0-WY80FC

  • Zoro # G100028420


product price: $50.95
/ea

Key Features

Tap Thread Size
EGUNC #2-56
Number of Flutes
4
Tap Finish
WY80FC (Steam Oxide)
Application
Universal cut tap
Functional length
56mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC117.STIUNC2-B0-WY80FC
Zoro #
G100028420
UPC #
4042446296353
Country of Origin
Germany

Dimensions

Tap Thread Size
EGUNC #2-56
Functional length
56mm
Usable length
18mm
Driving square length
5mm
Connection diameter (h9)
3.6mm
Clamping width
2.8mm
Thread length
6mm

Details

Number of Flutes
4
Tap Finish
WY80FC (Steam Oxide)
Application
Universal cut tap
Series
Advance
Number of grooves
3EA

Description

Spiral Flute Taps, thread profile: EGUNC #2-56, thread hand: Right, coating: Steam oxide, coolant: no coolant exit, material: HSS, TC117.STIUNC2-B0-WY80FC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.