This item is Discontinued.

Walter Spiral Flute Taps, thread profile: M 20, thread hand: Right, coating: TC117.M20-L0-WY80FC

Spiral Flute Taps, thread profile: M 20, thread hand: Right, coating: (Discontinued)

  • Mfr # TC117.M20-L0-WY80FC
  • Zoro # G200028702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC117.M20-L0-WY80FC
Zoro #
G200028702
UPC #
4042446296629
Country of Origin
Germany

Dimensions

Tap Thread Size
20mm
Usable length
92.5mm
Driving square length
18mm
Functional length
140mm
Thread length
25mm
Connection diameter (h9)
16.6mm
Clamping width
12.4mm

Details

Number of Flutes
4
Tap Finish
WY80FC (Steam Oxide)
Application
Universal cut tap
Series
Advance
Number of grooves
4EA

Description

Spiral Flute Taps, thread profile: M 20, thread hand: Right, coating: Steam oxide, coolant: no coolant exit, material: HSS, TC117.M20-L0-WY80FC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.