
Spiral Flute Taps, thread profile: UN 1.1/8-8, thread hand: Right, coa
Mfr # TC117.UN1.1/8-R0-WY80RG
Zoro # G400028106
product price: $474.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
28.575mm
Number of Flutes
4
Tap Finish
WY80RG (THL)
Application
Universal cut tap
Series
Advance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC117.UN1.1/8-R0-WY80RG
Zoro #
G400028106
UPC #
4042446296285
Country of Origin
Germany
Dimensions
Tap Thread Size
28.575mm
Thread length
30mm
Usable length
113.6mm
Driving square length
22mm
Clamping width
17.1mm
Connection diameter (h9)
22.8mm
Functional length
180mm
Details
Number of Flutes
4
Tap Finish
WY80RG (THL)
Application
Universal cut tap
Series
Advance
Number of grooves
5EA
Description
Spiral Flute Taps, thread profile: UN 1.1/8-8, thread hand: Right, coating: THL, coolant: no coolant exit, material: HSS, TC117.UN1.1/8-R0-WY80RG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.