Shop WALTER
See all product information
Create Account
Spiral Flute Taps, thread profile: UNC 1/2-13, thread hand: Right, coa
- Mfr # TC117.UNC1/2-P0-WY80RG
- Zoro # G000026816
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
UNC 1/2-13
Number of Flutes
4
Tap chamfer length
5.48mm
Usable length
81.9mm
Thread length
18mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC117.UNC1/2-P0-WY80RG
- Zoro #
- G000026816
- UPC #
- 4042446306243
- Country of Origin
- Germany
- Number of Flutes
- 4
- Number of grooves
- 4
Dimensions
- Tap Thread Size
- UNC 1/2-13
- Tap chamfer length
- 5.48mm
- Usable length
- 81.9mm
- Thread length
- 18mm
- Hole Diameter
- 10.8mm
- Connection diameter
- 9.3mm
- Clamping width
- 7mm
- Driving square length
- 11mm
- Functional length
- 110mm
Description
Spiral Flute Taps, thread profile: UNC 1/2-13, thread hand: Right, coating: THL, coolant: no coolant exit, material: HSS, TC117.UNC1/2-P0-WY80RG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.