Zoro Homepage

Spiral Flute Taps, thread profile: UNC 5/8-11, thread hand: Right, coa

  • Mfr # TC117.UNC5/8-R0-WY80RG

  • Zoro # G600027824


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
15.875mm
Number of Flutes
4
Tap Finish
WY80RG (THL)
Application
Universal cut tap
Functional length
110mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC117.UNC5/8-R0-WY80RG
Zoro #
G600027824
UPC #
4042446295363
Country of Origin
Germany

Dimensions

Tap Thread Size
15.875mm
Functional length
110mm
Driving square length
14mm
Clamping width
9.1mm
Usable length
65.7mm
Thread length
20mm
Connection diameter (h9)
12.2mm

Details

Number of Flutes
4
Tap Finish
WY80RG (THL)
Application
Universal cut tap
Series
Advance
Number of grooves
4EA

Description

Spiral Flute Taps, thread profile: UNC 5/8-11, thread hand: Right, coating: THL, coolant: no coolant exit, material: HSS, TC117.UNC5/8-R0-WY80RG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.