Zoro Homepage

Spiral Flute Taps, thread profile: UNC No 2-56, thread hand: Right, coat

  • Mfr # TC117.UNC2-G0-WY80RG

  • Zoro # G300027278


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Number of grooves
3
Connection diameter (h9)
3.6mm
Clamping width
2.8mm
Tap Finish
WY80RG (THL)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC117.UNC2-G0-WY80RG
Zoro #
G300027278
UPC #
4042446295226
Country of Origin
Germany

Dimensions

Connection diameter (h9)
3.6mm
Clamping width
2.8mm
Usable length
12mm
Functional length
45mm
Tap Thread Size
UNC #2-56
Driving square length
5mm
Thread length
4mm
Connection diameter
3.6mm
Tap chamfer length
0.95mm
Hole Diameter
1.85mm

Details

Number of Flutes
4
Number of grooves
3
Tap Finish
WY80RG (THL)
Series
Advance
Application
Universal cut tap

Description

Spiral Flute Taps, thread profile: UNC #2-56, thread hand: Right, coating: THL, coolant: no coolant exit, material: HSS, TC117.UNC2-G0-WY80RG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.