Zoro Homepage

Spiral Flute Taps, thread profile: UNF 1/2-20, thread hand: Right, coa

  • Mfr # TC117.UNF1/2-R0-WY80FC

  • Zoro # G600027817


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Clamping width
7mm
Number of grooves
4
Tap Thread Size
UNF 1/2-20
Thread length
15mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC117.UNF1/2-R0-WY80FC
Zoro #
G600027817
UPC #
4042446296124
Country of Origin
Germany

Dimensions

Clamping width
7mm
Tap Thread Size
UNF 1/2-20
Thread length
15mm
Connection diameter
9.3mm
Usable length
71.9mm
Tap chamfer length
3.56mm
Hole Diameter
11.5mm
Driving square length
11mm
Functional length
100mm

Details

Number of Flutes
4
Number of grooves
4

Description

Spiral Flute Taps, thread profile: UNF 1/2-20, thread hand: Right, coating: Steam oxide, coolant: no coolant exit, material: HSS, TC117.UNF1/2-R0-WY80FC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.