
Spiral Flute Taps, thread profile: UNF 3/4-16, thread hand: Right, coa (Discontinued)
- Mfr # TC115.UNF3/4-L0-WY80AA
- Zoro # G300028497
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC115.UNF3/4-L0-WY80AA
Zoro #
G300028497
UPC #
4042446295097
Country of Origin
India
Dimensions
Tap Thread Size
UNF 3/4-16
Usable length
62.5mm
Functional length
110mm
Driving square length
18mm
Thread length
17mm
Clamping width
11.2mm
Connection diameter (h9)
15mm
Details
Number of Flutes
4
Tap Finish
WY80AA (TiN)
Application
Universal cut tap
Series
Perform
Number of grooves
4EA
Description
Spiral Flute Taps, thread profile: UNF 3/4-16, thread hand: Right, coating: TiN, coolant: no coolant exit, material: HSS, TC115.UNF3/4-L0-WY80AA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.